33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural

  • Mfr # WHD3339

  • Zoro # G5785416


product price: $20.99
/pk 100, $0.21/ea

Key Features

Capacity
33 gal
Strength Rating
Medium-Duty
Material
High-Density Resin
Thickness
11 microns
Size
33 in x 40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHD3339
Zoro #
G5785416
UPC #
041215252273
Country of Origin
United States

Dimensions

Thickness
11 microns
Size
33 in x 40 in
Width
33 in
Height
40 in

Details

Capacity
33 gal
Strength Rating
Medium-Duty
Material
High-Density Resin
Color
Natural
Item
Trash Bags
Package Configuration
10 Rolls of 10 Bags
Application
Can Liner
Product Type
Trash Bags

Description

Item Trash Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.