Shop INTEGRATED BAGGING SYSTEMS

60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.15 mil, Clear, 100 PK

  • Mfr # SLW3858SPNS

  • Zoro # G503665833


product price:  $49.04
/pk 100, $0.49/ea

Key Features

Capacity
60 gal
Strength Rating
Super Extra Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Thickness
1.15 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLW3858SPNS
Zoro #
G503665833
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.15 mil
Size
38 in x 58 in
Width
38 in
Height
58 in

Details

Capacity
60 gal
Strength Rating
Super Extra Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Color
Clear
Item
Trash Bags
Features
Coreless Interleaved Roll
Application
Can Liner
Package Configuration
Roll
Bags Per Roll
100
Seal
Star
% Recycled Content
0%

Description

Institutional linear low-density bags provide excellent resistance to punctures and tearing. Employs star sealed bottom for even weight distribution. Prime resins used for superior quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.