This item is Discontinued.

Ultra-Smokestop Cigarette Receptacle, 4 gal., Green 1530

Cigarette Receptacle, 4 gal., Green (Discontinued)

  • Mfr # 1530
  • Zoro # G4743785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530
Zoro #
G4743785
UPC #
808416015300
Country of Origin
United States

Dimensions

Height
41"
Width
14"
Base Dia.
14"
Container Depth
14 in
Opening Size
1-1/2"

Details

Container Mounting Style
Free-Standing
Capacity
4 gal.
Color
Green
Specific Container Material
Polyethylene, Steel
Standards
Made in the USA, LEED
Features
Polyethylene construction will not rust or corrode. 4 Gallon steel pail holds over 3,000 cigarettes and is easy to clean and replace.
Container Strength
Medium Duty
Shape
Cylindrical bottom with elongated neck
Item
Cigarette Receptacle
Includes
4 gal. Steel Bucket
Series
Cactus
Material
Polyethylene/Steel
Top Design
Open Top
Finish
Powder Coat
Number of Openings
1
Container Product Grouping
Cigarette Receptacle
Material Grouping
Plastic

Description

Cigarette Receptacle, Free-Standing, Green, 4 gal., Height 41 In., Width 14 In., Base Dia. 14 In., Container Depth 14 in, Plastic, Polyethylene, Steel, Number of Openings 1, Opening Size 1-1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.