This item is Discontinued.

Ultra High Efficiency Laundry Detergent, 52 oz Box, Powder, Unscented, White, 6 PK 45681

High Efficiency Laundry Detergent, 52 oz Box, Powder, Unscented, White, 6 PK (Discontinued)

  • Mfr # 45681
  • Zoro # G4531947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45681
Zoro #
G4531947
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
52 oz
Size
52 oz.
Container Size
3.25 lb

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Unscented
High Efficiency Compatibility
Yes
Packs per Case
6
Color
White
Container Type
Box
Degreaser Container Type
Box
Features
Perfumes and Dyes Free, Tough on Stains
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Contains
Benzenesulfonic Acid, C10-16-Alkyl, Derivatives, Sodium Salts
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Standards
TSCA Compliant
Flash Point
200 Degrees F
Primary Chemical
None
Dye Free
Yes
Color Safe
Yes
Number of Loads
40
pH Value
Alkaline
pH Level
11

Description

Powdered Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Box, Container Size 3.25 lb, Fragrance Unscented, Color Safe Yes, Dye Free Yes, Standards TSCA Compliant, Color White, Features Perfumes and Dyes Free, Tough on Stains, Flash Point 200 Degrees F, Number of Loads 40, Primary Chemical None, Properties Color Safe, Dye-Free, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.