Shop ULTRA1PLUS
See all product information
Create Account
SAE 25W-50 Synthetic Blend 4T Engine Oil, NMMA FC-W, QT, 1 PK
- Mfr # UL421-QT
- Zoro # G524997166
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Base Oil - Engine and Motor Oils
Synthetic Blend
Color
Amber
For Use With
4-Cycle Marine Engine Oil
ISO Viscosity Grade
25W-50
Application
Four-stroke engine oils for marine applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL421-QT
- Zoro #
- G524997166
- UPC #
- 810050653121
- Country of Origin
- United States
- Item
- 4-Cycle Marine Engine Oil
- Base Oil - Engine and Motor Oils
- Synthetic Blend
- Color
- Amber
- For Use With
- 4-Cycle Marine Engine Oil
- ISO Viscosity Grade
- 25W-50
- Application
- Four-stroke engine oils for marine applications
Description
SAE 25W-50 Synthetic Blend Marine Oil is a premium 4-Stroke outboard engine oil formulated with synthetic and conventional base oils as well as a premium performance additive package. This oil is specially designed to provide excellent protection for outboard marine engines including outstanding wear protection, engine cleanliness, and anti-corrosion.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.