SAE 75W-90 Synthetic Gear Oil, API GL-5, 5 Gal Pail
- Mfr # UL703-P
- Zoro # G524997173
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
For Use With
SAE 75W-90 gear lubricants formulated to meet API GL-5 requirements for synchronized manual transmissions and moderate-duty gear applications.
ISO Viscosity Grade
75W-90
Color
Amber
Application
Manual transmissions and gearboxes
Base Oil
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL703-P
- Zoro #
- G524997173
- UPC #
- 810050654128
- Country of Origin
- United States
- For Use With
- SAE 75W-90 gear lubricants formulated to meet API GL-5 requirements for synchronized manual transmissions and moderate-duty gear applications.
- ISO Viscosity Grade
- 75W-90
- Item
- Gear Oil
- Color
- Amber
- Application
- Manual transmissions and gearboxes
- Base Oil
- Synthetic
Description
SAE 75W-90 Synthetic Limited Slip Gear Oil, API GL-5, MT-1 is formulated with synthetic base oils and specialty performance additives to provide improved high-temperature thermal and oxidative stability in a wide range of operating conditions. Specialty anti-scuffing additives and friction modifiers provide advanced protection and lubricity in extreme pressure conditions. Additionally, U1P-Gear SAE 75W-90 Synthetic Limited Slip Gear Oil, API GL-5, MT-1 is highly shear stable while also resisting rust, oxidation, foaming, and varnish. SAE 75W-90 Synthetic Limited Slip Gear Oil, API GL-5, MT-1 is designed for use in all seasons and exceed the year-around, all-weather performance viscosity requirements of SAE J306 as well as the rigorous performance requirements of API GL-5.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.