Shop ULTRA1PLUS
See all product information
Create Account
SAE 80W-140 Synthetic Gear Oil, API GL-5, QT, 3PK
- Mfr # UL704-3QT
- Zoro # G524997203
product price:Â
$
29.65
/pk of 3, $9.88/ea
Key Features
ISO Viscosity Grade
80W-140
Color
Amber
Application
Designed for high-load, high-torque applications including differentials, hypoid gears, final drives, and commercial fleet equipment operating under severe service conditions.
For Use With
High-load, high-torque differentials and gear sets.
Base Oil
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL704-3QT
- Zoro #
- G524997203
- UPC #
- 810111114776
- Country of Origin
- United States
- ISO Viscosity Grade
- 80W-140
- Color
- Amber
- Application
- Designed for high-load, high-torque applications including differentials, hypoid gears, final drives, and commercial fleet equipment operating under severe service conditions.
- For Use With
- High-load, high-torque differentials and gear sets.
- Base Oil
- Synthetic
- Item
- Gear Oil
Description
SAE 80W-140 Synthetic Gear Oil. API GL-5 is formulatedwith synthetic base oils and specialty performance additives to provide improved high-temperature thermal and oxidative stability in a wide range of operating conditions. Specialty anti-scuffing additives and friction modifiers provide advanced protection and lubricity in extreme pressure conditions. Additionally, U1P-Gear SAE 80W-140 Synthetic Gear Oil, API GL-5 is highly shear stable while also resisting rust, oxidation, foaming, and varnish. SAE 80W-140 Synthetic Gear Oil, API GL-5 is designed for use in all seasons and exceed the year-around, all-weather performance viscosity requirements of SAE J306 as well as the rigorous performance requirements of API GL-5 and MT-1. API Category GL-5 designates the type of service characteristic of gears, particularly hypoids in automotive axles under high-speed and/or low-speed, high-torque conditions. Lubricants meeting API MT-1 provide protection against the combination of thermal degradation, component wear, and oil seal deterioration which is not provided by lubricants meeting only the requirements of API GL-5. This oil also meet or exceed the performance requirements of the following industry and OEM specifications: API GL-5, API MT-1, Mack GO-J Plus (75W-90), Mack GO-J (75W-140), SAE J2360, and Meritor O76-E.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.