Shop ULTRA1PLUS
See all product information
Create Account
UltraCool Extended Life OAT Antifreeze + Coolant CONCENTRATE GOLD, US Gal
- Mfr # UL941-G
- Zoro # G324996963
product price:Â
$
21.15
/ea
Key Features
Technology
OAT
Color
Yellow
Motor Mounting Type
Concentrate
Motor Application
Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. OAT formula. 1,000,000 mi/10 yr
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL941-G
- Zoro #
- G324996963
- UPC #
- 810111113571
- Country of Origin
- United States
- Technology
- OAT
- Item
- Anti-Freeze & Coolants
- Color
- Yellow
- Motor Mounting Type
- Concentrate
- Motor Application
- Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. OAT formula. 1,000,000 mi/10 yr
- For Use With
- Passenger Cars, Light Trucks And Heavy Duty Vehicles
Description
UltraCool Antifreeze + Coolant is an Organic Acid Technology (OAT), ethylene glycol-based coolant formulated with extended-life corrosion inhibitors based on organic acids. It provides maximum protection against rust and corrosion in engine cooling systems. This formulation is free of nitrites, amines, phosphates, and silicates (NAPS-free) and does not contain 2-EH acid or any other organic acids that may be aggressive to hoses and gaskets. UltraCool is suitable for use in modern heavy-duty diesel engines.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.