Shop ULTRA1PLUS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
UltraCool IAT Universal Antifreeze + Coolant CONCENTRATE ORANGE, 260 Gal TOTE
- Mfr # UL915-T
- Zoro # G024997048
product price:Â
$
4,352.99
/ea
Key Features
Motor Application
Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 500,000 mi/3 yr
Color
Orange
Motor Mounting Type
Concentrate
Technology
IAT
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL915-T
- Zoro #
- G024997048
- UPC #
- 810111112765
- Country of Origin
- United States
- Motor Application
- Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 500,000 mi/3 yr
- Color
- Orange
- Item
- Anti-Freeze & Coolants
- Motor Mounting Type
- Concentrate
- Technology
- IAT
- For Use With
- Passenger Cars, Light Trucks And Heavy Duty Vehicles
Description
UltraCool IAT Universal Antifreeze + Coolant CONCENTRATE (Orange) is a premium-quality, ethylene glycol-based antifreeze and coolant that is phosphate- and amine-free, designed to help optimize engine longevity. It is suitable for use in all makes and models, from small aluminum passenger vehicles to light-duty diesel engines manufactured by companies such as Chrysler, Ford, GM, Hyundai, Kia, and others requiring a low-silicate orange formula with Inorganic Additive Technology (IAT). UltraCool IAT Universal Antifreeze + Coolant CONCENTRATE (Orange) provides comprehensive protection against freezing and overheating, helping safeguard engine performance. Formulated with specialized inorganic additives, it helps prevent corrosion, scale, and rust, ensuring the cleanliness and proper operation of cooling system components, including aluminum parts. Our IAT formula delivers year-round protection for the entire cooling system for up to 50,000 miles or 2 years, whichever comes first.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.