UltraCool IAT Universal Antifreeze + Coolant PREMIXED 50/50 GREEN, US Gal
- Mfr # UL903-G
- Zoro # G824996951
product price:Â
$
12.69
/ea
Key Features
Color
Green
Motor Mounting Type
Ready-To-Use
Motor Application
Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 500,000 mi/3 yr
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Technology
IAT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL903-G
- Zoro #
- G824996951
- UPC #
- 810111112451
- Country of Origin
- United States
- Color
- Green
- Motor Mounting Type
- Ready-To-Use
- Motor Application
- Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 500,000 mi/3 yr
- Item
- Anti-Freeze & Coolants
- For Use With
- Passenger Cars, Light Trucks And Heavy Duty Vehicles
- Technology
- IAT
Description
UltraCool IAT Universal Antifreeze + Coolant PREMIXED 50/50 (Green) is a premium-quality, ethylene glycol-based antifreeze and coolant. It is phosphate- and amine-free and formulated to help optimize engine longevity. Suitable for use in all makes and models of vehicles, from small aluminum passenger cars to light-duty diesel engines manufactured by Chrysler, Ford, GM, Hyundai, Kia, and others requiring a low-silicate green formula with Inorganic Additive Technology (IAT). UltraCool IAT Universal Antifreeze + Coolant PREMIXED 50/50 (Green) delivers comprehensive protection against freezing and overheating, helping safeguard engine performance. Premixed with a specialized inorganic additive package, it helps protect against corrosion, scale, and rust while maintaining the cleanliness and proper operation of cooling system components, including aluminum parts. Our IAT formula provides year-round protection for the entire cooling system for up to 50,000 miles or 2 years, whichever comes first.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.