Shop ULTRAGUARD & ROCK SOLID
Create Account
ULG00094 Angled Steel Bar for Mounting Ultra Guard Motor Home 1.5 x 1.5 x 94 in. with Pre-Drilled Holes
Mfr # ULG00094
Zoro # G204153615
product price:Â $334.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULG00094
- Zoro #
- G204153615
- UPC #
- 759717000949
- Country of Origin
- China
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look.
Features- Makes installing your tow guard a breeze
- Predrilled holes for simple installation
- Long enough for cars, trucks, vans, and RVs
- No mud flaps or tow guards included
- Thickness: 1/8 inch
- High quality construction and durability
- Impressive designs to add to the decor
- Variety of styles for every type of accessory
- Dimension: 1.5" x 1.5" x 94"
- Weight: 9 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.