Cell Straining Kit, PK50
- Mfr # C5100
- Zoro # G122823263
product price:Â
$
151.99
/pk of 50, $3.04/ea
Free Shipping & Returns
Key Features
For Use With
Cell Suspension Applications, Cel Culture Applications
Special Features
Gamma Sterilized to SAL 10-6, Individually Wrapped, Opens Directly Under the Hood, Packaged in Easy-Open "Tear-Strip" Bags, Preassembled, Sterile and Ready to Use, Sterile
Accessory Type
Cell Straining Kit
Includes
50 mL Tub, Cap, Strainer
Pore Size
100 um
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5100
- Zoro #
- G122823263
- UPC #
- -
- Country of Origin
- China
- For Use With
- Cell Suspension Applications, Cel Culture Applications
- Special Features
- Gamma Sterilized to SAL 10-6, Individually Wrapped, Opens Directly Under the Hood, Packaged in Easy-Open "Tear-Strip" Bags, Preassembled, Sterile and Ready to Use, Sterile
- Accessory Type
- Cell Straining Kit
- Item
- Cell Straining Kit
- Includes
- 50 mL Tub, Cap, Strainer
- Compatible Product Type
- Cell Suspension Applications, Cel Culture Applications
Dimensions
- Pore Size
- 100 um
Description
Cell Straining Kit, Accessory Type Cell Straining Kit, For Use With Cell Suspension Applications, Cel Culture Applications, Special Features Gamma Sterilized to SAL 10-6, Individually Wrapped, Opens Directly Under the Hood, Packaged in Easy-Open In.Tear-Strip In. Bags, Preassembled, Sterile and Ready to Use, Sterile, Includes 50 mL Tub, Cap, Strainer, Pore Size 100 um, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.