This item is Discontinued.

Ultrahund Ultrahund Play Glow Collar 1" YELLOW 24" 4124-YE-24

Ultrahund Play Glow Collar 1" YELLOW 24" (Discontinued)

  • Mfr # 4124-YE-24
  • Zoro # G4738775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4124-YE-24
Zoro #
G4738775
UPC #
692231003976
Country of Origin
Canada

Dimensions

Length
24"
Width
1"

Details

Item
Dog Collar
Color
Yellow

Description

Ultrahund Play Glow Collar is made of strong, durable and waterproof polymer-coated material. This stylish "glow in the dark" line of collars are a model of upscale durability. Made for comfort, style, and safety, this line delivers the perfect balance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.