This item is Discontinued.

Ultrahund Ultrahund Play Regular Collar 1" YELLOW 24" 4128-YE-24

Ultrahund Play Regular Collar 1" YELLOW 24" (Discontinued)

  • Mfr # 4128-YE-24
  • Zoro # G4747638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4128-YE-24
Zoro #
G4747638
UPC #
692231004607
Country of Origin
Canada

Dimensions

Length
24"
Width
1"

Details

Item
Dog Collar
Color
Yellow

Description

Go for a walk in comfort and style! This first-class line of Play Regular Collars are fashioned from genuine polymer-coated webbing. These pieces are a benchmark of the collection and attention to detail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.