
AmperGen ULtraLast UL-419 Cordless Phone Battery - AAA - Nickel-Metal Hydride - 800mAh - 3.6V DC
Mfr # UL419
Zoro # G2224912
product price:Â $8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Battery Capacity
800 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
AAA
For Use With
Number of Cells - Battery
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UL419
Zoro #
G2224912
UPC #
076097604193
Country of Origin
China
Dimensions
Battery Size
AAA
Details
Item
Battery
Battery Capacity
800 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Number of Cells - Battery
3
Compatibility
AT& T 2419 Cordless PhoneAT& T 2420 Cordless PhoneVtech 80-5542-00 Cordless PhoneOlympia CDP-xxxxx Cordless Phones
Output Voltage
3.6 V DC
Battery Rechargeable
Yes
Description
Battery,3.6V,Nickel Metal Hydride Ul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.