Dantona Battery - For Cell Phone - Battery Rechargeable - 800 mAh - 3.7 V DC - 1-/ Pack

  • Mfr # CEL-GB101

  • Zoro # G0984543


product price: $11.75
/ea

Key Features

Height
0.2 in
Battery Capacity
800 mAh
Battery Chemistry
Lithium (Li)
For Use With
LG - GB100, LG - GB101, LG - GB106, LG - GB110, LG - GB125, LG - GM205, LG - KG280, LG - KU250, LG - KV380, LG - KX186, LG - KX216, LG - KX218, LG - KX300
Depth
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-GB101
Zoro #
G0984543
UPC #
728286958388
Country of Origin
China

Dimensions

Height
0.2 in
Depth
2.1 in
Width
1.3 in

Details

Item
Battery
Battery Capacity
800 mAh
Battery Chemistry
Lithium (Li)
For Use With
LG - GB100, LG - GB101, LG - GB106, LG - GB110, LG - GB125, LG - GM205, LG - KG280, LG - KU250, LG - KV380, LG - KX186, LG - KX216, LG - KX218, LG - KX300
Battery Rechargeable
Yes
Output Voltage
3.7 V DC
Environmentally Friendly
Yes
Compatibility
LG - GB100

Description

Battery,3.7V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.