Battery - Battery Rechargeable - AA - 600 mAh - 3.2 V DC - 2-/ Pack
- Mfr # UL14500SL-2P
- Zoro # G0986345
product price:Â
$
8.39
/ea
Key Features
Height
0.4 in
Battery Capacity
600 mAh
Battery Chemistry
Lithium Iron Phosphate (LiFePO4)
Battery Size
AA
For Use With
Yards & Beyond - IFR 14500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UL14500SL-2P
- Zoro #
- G0986345
- UPC #
- 076097109001
- Country of Origin
- China
Dimensions
- Height
- 0.4 in
- Battery Size
- AA
- Depth
- 1.7 in
Details
- Item
- Battery
- Battery Capacity
- 600 mAh
- Battery Chemistry
- Lithium Iron Phosphate (LiFePO4)
- For Use With
- Yards & Beyond - IFR 14500
- Battery Rechargeable
- Yes
- Environmentally Friendly
- Yes
- Output Voltage
- 3.2 V DC
Description
Battery,3.2V,Lithium,Lithium Iron Ph
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.