Shop ULTRALAST
See all product information
Create Account
Battery - For Cell Phone - Battery Rechargeable - 800 mAh - 3.7 V DC - 1-/ Pack
- Mfr # CEL-PE410
- Zoro # G0984918
product price:Â
$
16.49
/ea
Key Features
Height
0.2 in
Battery Capacity
800 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Depth
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEL-PE410
- Zoro #
- G0984918
- UPC #
- 728286954885
- Country of Origin
- China
- Item
- Battery
- Battery Capacity
- 800 mAh
- Battery Chemistry
- Lithium Ion (Li-Ion)
- For Use With
- Output Voltage
- 3.7 V DC
- Battery Rechargeable
- Yes
- Environmentally Friendly
- Yes
- Compatibility
- Doro - Phone Easy 409
Dimensions
- Height
- 0.2 in
- Depth
- 1.7 in
- Width
- 1.5 in
Description
Battery,3.7V,Lithium Ion Ultralast C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.