6V 3.4Ah F1 Sealed Lead Acid AGM Battery by UPG
- Mfr # UB634
- Zoro # G708378408
Key Features
Specifications
Product Information
- MFR #
- UB634
- Zoro #
- G708378408
- UPC #
- 806593457326
- Country of Origin
- China
Dimensions
- Length
- 5.28 in
- Height
- 2.44 in
- Width
- 1.34 in
Details
- Capacity
- 3.4 Ah
- Item
- Sealed Lead-Acid Battery
- Voltage
- 6V
- Rechargeable
- Yes
- Watts
- 20.4 W
- Voltage - Batteries
- 6V
- Standards
- UL
- Terminal Type - Batteries
- F1
- Chemistry
- AGM
- Battery Type
- Sealed Lead Acid
- Polarity
- Left
- Color
- Black
Description
The Universal Battery UB634 is a versatile 6V 3.4Ah sealed lead-acid AGM battery engineered for reliable performance in a variety of applications. Featuring F1 terminals, this maintenance-free battery ensures secure connections and straightforward installation, making it ideal for numerous devices. Perfect for use in alarm systems, emergency lighting, small mobility devices, and backup power applications, the UB634 provides stable power output and excellent deep-cycle capabilities. Its sealed design enhances safety by preventing leaks and spills, making it suitable for diverse environments. Built for durability and efficiency, the UB634 delivers consistent energy storage, ensuring your critical systems remain operational when you need them the most. Trust the Universal Battery UB634 for dependable power in a compact and robust package.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.