Shop ULTRALAST

Battery - For Cell Phone - Battery Rechargeable - 850 mAh - 3.7 V DC - 1-/ Pack

  • Mfr # CEL-A990
  • Zoro # G0984349

product price: 
$
14.29
/ea

Key Features

Voltage
3.7V DC
Height
0.2 in
Battery Capacity
850 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Fits Model
Entro
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CEL-A990
Zoro #
G0984349
UPC #
728286930483
Country of Origin
China

Dimensions

Height
0.2 in
Depth
2 in
Width
1.3 in

Details

Item
Battery
Voltage
3.7V DC
Battery Capacity
850 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Fits Model
Entro
Fits Brand
Samsung
For Use With
Samsung - Gusto, Samsung - Haven, Samsung - Haven SCH-U320, Samsung - Jitterbug Plus, Samsung - Knack, Samsung - Rugby, Samsung - SCH-A645, Samsung - SCH-A870, Samsung - SCH-A930, Samsung - SCH-A990, Samsung - SCH-U310, Samsung - SCH-U320, Samsung - SCH-U350, Samsung - SCH-U360, Samsung - SCH-U360 Gusto, Samsung - SCH-U410, Samsung - SCH-U430, Samsung - SCH-U530, Samsung - SCH-U620, Samsung - SGH-D347, Samsung - SGH-D407, Samsung - SGH-L528, Samsung - SGH-P900, Samsung - SGH-P908, Samsung - SGH-T119, Samsung - Smooth, Samsung - Snap, Samsung - SPH-A420, Samsung - SPH-A580, Samsung - SPH-A640, Samsung - SPH-A960, Samsung - SPH-M240, Samsung - SPH-M320, Samsung - U360 Gusto, Samsung - SGH-A837, Samsung - SPH-M370, Samsung - SPH-M400, Samsung - Entro, Samsung - SGH-S125G
Application
Cell Phone
Rechargeable
Yes
Environmentally Friendly
Yes
Compatibility
Samsung - Entro
Output Voltage
3.7 V DC
Battery Rechargeable
Yes

Description

Battery,3.7V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.