Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Battery, CEL-MF287

  • Mfr # CEL-MF287

  • Zoro # G3297451


product price: $12.99
/ea

Key Features

Voltage
3.8V
Height
0.2"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
Capacity - Batteries
2500mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-MF287
Zoro #
G3297451
UPC #
728286048140
Country of Origin
China

Dimensions

Height
0.2"
Length
3.2"
Width
2.4"

Details

Item
Cell Phone
Voltage
3.8V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
Capacity - Batteries
2500mAh

Description

ZTE 3neo, ZTE GRAND X 3, ZTE Grand X 3 LTE, ZTE MF287, ZTE Z917VL, ZTE Z959, ZTE Zmax Champ ZTE Li3820T43P3h604655

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.