Shop ULTRALAST
See all product information
Create Account
Dantona Battery - Battery Rechargeable - 1000 mAh - 3.7 V DC - 1-/ Pack
- Mfr # URC-TPMC3X
- Zoro # G0986519
product price:Â
$
20.59
/ea
Key Features
Height
0.2 in
Battery Capacity
1000 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
For Use With
Crestron - MTX-3, Crestron - TPMC-3X Touch Panel, Crestron - TPMC-3X-BTP, Crestron - TPMC-3X-L
Width
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- URC-TPMC3X
- Zoro #
- G0986519
- UPC #
- 728286962361
- Country of Origin
- China
- Item
- Battery
- Battery Capacity
- 1000 mAh
- Battery Chemistry
- Lithium Polymer (Li-Polymer)
- For Use With
- Crestron - MTX-3, Crestron - TPMC-3X Touch Panel, Crestron - TPMC-3X-BTP, Crestron - TPMC-3X-L
- Output Voltage
- 3.7 V DC
- Battery Rechargeable
- Yes
- Environmentally Friendly
- Yes
Dimensions
- Height
- 0.2 in
- Width
- 1.2 in
- Depth
- 2.6 in
Description
Battery,3.7V,Lithium Polymer Ultrala
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.