Zoro Homepage

Digital Camera Battery, GO Pro Fusion GO Pro ASBBA-001

  • Mfr # PDA-486LI

  • Zoro # G3294922


product price: $22.19
/ea

Key Features

Voltage
3.8V
Height
0.5"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Length
2.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-486LI
Zoro #
G3294922
UPC #
728286053649
Country of Origin
China

Dimensions

Height
0.5"
Length
2.4"
Width
1.5"

Details

Item
Digital Camera
Voltage
3.8V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
2620mAh

Description

GO Pro Fusion GO Pro ASBBA-001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.