This item is Discontinued.

Ultralast NABC Ultralast ULHD6VSC Heavy Duty Battery - 6V DC ULHD6VSC

NABC Ultralast ULHD6VSC Heavy Duty Battery - 6V DC (Discontinued)

  • Mfr # ULHD6VSC
  • Zoro # G2225183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULHD6VSC
Zoro #
G2225183
UPC #
076097108493
Country of Origin
China

Details

Item
Battery,6V,Zinc Chloride Ultralast L
For Use With
Fenix - TK35, Inova - T4-B0, Inova - T4-BO, Inova - T4-M0, Inova - T4-MO, Romisen - RC-U8
Compatibility
Latern style flashlights
Output Voltage
6 V DC

Description

Battery,6V,Zinc Chloride Ultralast L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.