This item is Discontinued.

Ultralast Ultralast CEL-MB810 Replacement Droid X Battery CEL-MB810

Ultralast CEL-MB810 Replacement Droid X Battery (Discontinued)

  • Mfr # CEL-MB810
  • Zoro # G904127398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-MB810
Zoro #
G904127398
UPC #
-
Country of Origin
China

Description

Replacement Droid x Battery .This Lithium Ion battery is designed specifically for your Motorola Droid X/X2 mobile phone to deliver the most reliable and long lasting power (1500 mAh). It is recommended to fully drain and fully charge the battery especially during the first 3 charging and discharging cycles, doing so may greatly improve the overall life of the battery.

Specifications
  • Capacity - 1500mAh.
  • Battery type - Lithium Ion.
  • Voltage - 3.7V.
  • Li-ion.
  • It is recommended to fully drain and fully charge the battery especially during the first 3 charging and discharging cycles, doing so may greatly improve the overall life of the battery.
  • Rechargeable Lithium-Ion Battery.
  • No Memory Effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.