This item is Discontinued.

Ultralast Ultralast CEL-U540 3.7V & 800 mAh Replacement Lithium-Ion Battery for Samsung SCH-U540 Cellular Phone CEL-U540

Ultralast CEL-U540 3.7V & 800 mAh Replacement Lithium-Ion Battery for Samsung SCH-U540 Cellular Phone (Discontinued)

  • Mfr # CEL-U540
  • Zoro # G304127943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-U540
Zoro #
G304127943
UPC #
728286939028
Country of Origin
China

Description

Features
  • Holds 80% of charge after 12 months when not in use
  • Charge for up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights & other household applications
Compatible Models
  • Samsung - SCH-U540, Samsung - SCH-U550
Specifications
  • Battery Type: Lithium Ion (ICR/CGR/LIR)
  • Capacity: 800 mAh
  • Voltage: 3.7V
  • Dimension: 0.2" H x 1.3" W x 2.1" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.