Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ultralast Ultralast PDA-277LI Replacement HTC Ozone or Verizon XV6175 Battery PDA-277LI

Ultralast PDA-277LI Replacement HTC Ozone or Verizon XV6175 Battery (Discontinued)

  • Mfr # PDA-277LI
  • Zoro # G504127422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-277LI
Zoro #
G504127422
UPC #
-
Country of Origin
China

Description

Replacement Htc Ozone / Verizon Xv6175 Battery.

Features
  • Standard capacity Replacement Battery.
  • Use as replacement or back-up.
  • Memory-effect free - does not lose its maximum energy capacity from repeated charge or partial discharge.
Specifications
  • Voltage - 3.7V.
  • Capacity - 1600.
  • Composition - Lion.
  • Dimensions - 65.2 x 44.0 x 5.0 in.
  • Connector - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.