Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultralast TOOL-9 Replacement 3.6V Bosch 1500mAh Power Tool Battery

  • Mfr # TOOL-9

  • Zoro # G403989619


product price: $39.45
/ea

Key Features

Type
Cylindrical
Length
5.5"
Height
1.4"
Capacity
1500mAh
Voltage
3.6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-9
Zoro #
G403989619
UPC #
-
Country of Origin
China

Dimensions

Length
5.5"
Height
1.4"

Details

Item
Battery
Type
Cylindrical
Capacity
1500mAh
Voltage
3.6V
Termination style
Pressure
Number of Cells
3
Battery Chemistry
Nickel Cadmium (NICD)

Description

Replacement 3.6v Bosch Tool Battery.

Specifications
  • Chemistry - Nicad.
  • Capacity - 1500 mAh.
  • Voltage - 3.6V.
  • Connector Type - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.