This item is Discontinued.

Ultralube 14 oz Moly EP Grease Cartridge Gray 10314

14 oz Moly EP Grease Cartridge Gray (Discontinued)

  • Mfr # 10314
  • Zoro # G3661156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10314
Zoro #
G3661156
UPC #
079700103144
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz

Details

Item
Moly EP Grease
Container Type
Cartridge
Color
Gray
Flash Point
620 Degrees F
Specific Gravity
0.995
Standards
NLGI LB
NLGI Grade
2
Type
Moly EP Biobased Grease
Application
Farm, Metal to Metal Contact areas, Plant Machinery, Where Molybdenum Disulfide is Specified
Dropping Point
387 Degrees F
Grease Thickener
Lithium
Timken OK Load
45 lb
Grease Color
Gray
Four-Ball Wear
0.55mm
Max. Operating Temp.
280 Degrees F
Base Oil
Mineral
Grease Container
Cartridge

Description

Moly EP Grease, Container Type Cartridge, Container Size 14 oz, Standards NLGI LB, Color Gray, Dropping Point 387 Degrees F, Flash Point 620 Degrees F, Specific Gravity 0.995, Timken OK Load 45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.