Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10595
Zoro #
G4019723
UPC #
079700105957
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal
Details
Item
Hydraulic Oil
Container Type
Drum
ISO Viscosity Grade
220
Flash Point (F)
529 Degrees F
Pour Point (F)
-4 Degrees F
Viscosity Index
227
Sub-Category
Hydraulic
Type
ISO221
VOC Content
0
Application
For Use Near Water, in Forestry, Agriculture, Golf Courses
Color
Amber
Appearance
Amber Oil
Specific Gravity
0.90
Series
Bio-Based
Pour Point
-4 Degrees F
Flash Point
529 Degrees F
Base Formulation
Bio-based
Description
Hydraulic Oil, Container Size 55 gal, Base Formulation Bio-based, Color Amber, Container Type Drum, Flash Point 529 Degrees F, Pour Point -4 Degrees F, Series Bio-Based, Specific Gravity 0.90, Viscosity Index 227
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.