Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10303
Zoro #
G3673451
UPC #
079700103038
Country of Origin
Unknown
Dimensions
Container Size
35 lb
Size
35 lb.
Details
Item
Multipurpose Grease
Container Type
Pail
Color
Amber
Flash Point
620 Degrees F
Specific Gravity
0.92
Standards
NLGI LB
Four-Ball Wear
0.54mm
Lubricant NSF Rating
Not Rated
NLGI Grade
2
Base Oil
Mineral
Application
General Lubrication, Auto, Truck Chassis, Machinery, Ag Equipment
Grease Container
Pail
Dropping Point
374 Degrees F
Grease Color
Amber
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
274 Degrees F
Timken OK Load
35 lb
Grease Thickener
Lithium
Temp. Range
-40 Degrees to 274 Degrees F
NSF Rating
Not Rated
Thickener
Lithium
Description
Multipurpose Lithium Grease, Pail, 35 lb., NLGI Grade 2, Color Amber, Temp. Range -40 to 274 Degrees F, Flash Point Greater Than 620 Degrees F, Dropping Point 374 Degrees F, Lithium Base, Film Type Smooth, Specific Gravity .92, Biobased, Biodegradable, General Lubrication, Auto And Truck Chassis, Machinery, Ag Equipment, Standards USDA BioPreferred, NLGI In.LB In., Container Type Pail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.