Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10342
Zoro #
G3526905
UPC #
079700103427
Country of Origin
Unknown
Dimensions
Container Size
35 lb
Size
35 lb.
Details
Item
Machinery Grease
Container Type
Pail
Color
Gold
Flash Point
619 Degrees F
Specific Gravity
0.92
Grease Container
Pail
Application
Food, Beverage Machinery
Min. Operating Temp.
32 Degrees F
Four-Ball Wear
0.48mm
Max. Operating Temp.
420 Degrees F
Lubricant NSF Rating
H1 Food Grade
Timken OK Load
Not Specified
NLGI Grade
2
Grease Color
Tan
Dropping Point
523 Degrees F
Base Oil
Mineral
Grease Thickener
Aluminum Complex
Temp. Range
32 Degrees to 420 Degrees F
NSF Rating
H1 Food Grade
Thickener
Aluminum Complex
Description
H1 Food Machinery Grease, Pail, 35 Lbs, Size/Net Weight 35 Lbs, NLGI Grade 2, Color Golden, Temp. Range 32 to 420 Degrees F, Dropping Point 523 Degrees F, Aluminum Complex Base, Specific Gravity 0.92, Biobased, Food and Beverage Machinery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.