This item is Discontinued.

Ultralube LMX Red Grease, Drum, 400 lb 10324

LMX Red Grease, Drum, 400 lb (Discontinued)

  • Mfr # 10324
  • Zoro # G9852437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10324
Zoro #
G9852437
UPC #
079700103243
Country of Origin
Unknown

Dimensions

Size
400 lb.
Container Size
400 lb

Details

Item
Multipurpose Grease
Container Type
Drum
Standards
NLGI GC-LB
Max. Operating Temp.
427 Degrees F
Grease Color
Red
Min. Operating Temp.
-40 Degrees F
Application
Industrial, Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
NLGI Grade
2
Base Oil
Mineral
Flash Point
620 Degrees F
Lubricant NSF Rating
Not Rated
Dropping Point
527 Degrees F
Timken OK Load
40 lb
Grease Container
Drum
Four-Ball Wear
0.47mm
Specific Gravity
0.92
Series
UltraLube(R) LMX(R) Red
Grease Thickener
Lithium Complex
Color
Red
Temp. Range
-40 Degrees to 427 Degrees F
NSF Rating
Not Rated
Thickener
Lithium Complex

Description

LMX Red Grease, Drum, 400 lb., NLGI Grade 2, Color Red, Temp. Range -40F to +427F, Flash Point Greater Than 620F, Dropping Point 527F, Lithium Complex Base, Film Type Tacky, Specific Gravity .92, Biobased, Biodegradable, Industrial And Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck, Standards NLGI In.GC-LB In., Container Type Drum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.