Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10448
Zoro #
G3554686
UPC #
079700104486
Country of Origin
Unknown
Dimensions
Size
1 gal.
Container Size
1 gal
Details
Application
Cleaning, Lubricating Fire Arms, Mechanical Threads
Lubricant Type
Lubricant
Container Type
jug
Net Weight
1 gal.
Min. Operating Temp.
-4 Degrees F
Flash Point
590 Degrees F
Lubricant Film
Wet
NSF Rating
Not Rated
Color
Yellow
Lubricant NSF Rating
Not Rated
Series
UltraLube
VOC Content
0%
Max. Operating Temp.
400 Degrees F
Sub-Category
General Purpose Lubricants
Item
Lubricant/Penetrant
GHS Flammability Rating
Flammable Liquid (Category 3)
Standards
Listed and Registered by the USDA BioPreferredSM Program
Lubricant Color
Yellow
Chemical Base
Vegetable Oil
Lubricant Container
Jug
Lubricant Additives
No Additives
Specific Gravity
0.92
Description
Wet, Container Size 1 gal, Lubricant Container Jug, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating Not Rated, VOC Content 0 Percent, Lubricant Color Yellow, Flammable Liquid (Category 3), Flash Point 590 Degrees F, Standards Listed and Registered by the USDA BioPreferredSM Program
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.