This item is Discontinued.

Ultralube Lubricant, 32 oz., Bottle, Yellow 10447

Lubricant, 32 oz., Bottle, Yellow (Discontinued)

  • Mfr # 10447
  • Zoro # G3520176
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10447
Zoro #
G3520176
UPC #
079700104479
Country of Origin
Unknown

Dimensions

Size
32 oz.
Container Size
32 oz

Details

Application
Lawn Maintenance Equipment, Applied to Surfaces to Reduce Friction, Mechanical Wear
Lubricant Type
Lubricant
Container Type
Bottle
Net Weight
32 oz.
Min. Operating Temp.
-4 Degrees F
Flash Point
590 Degrees F
Lubricant Film
Wet
NSF Rating
Not Rated
Color
Yellow
Lubricant Additives
No Additives
Standards
Listed and Registered by the USDA BioPreferredSM Program
Sub-Category
General Purpose Lubricants
VOC Content
0%
Item
Lubricant/Penetrant
GHS Flammability Rating
Flammable Liquid (Category 3)
Lubricant Container
Squeeze Bottle
Max. Operating Temp.
400 Degrees F
Series
UltraLube
Chemical Base
Vegetable Oil
Lubricant Color
Yellow
Specific Gravity
0.92
Lubricant NSF Rating
Not Rated

Description

Wet, Container Size 32 oz, Lubricant Container Squeeze Bottle, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating Not Rated, VOC Content 0 Percent, Lubricant Color Yellow, Flammable Liquid (Category 3), Flash Point 590 Degrees F, Standards Listed and Registered by the USDA BioPreferredSM Program

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.