Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10660
Zoro #
G4227167
UPC #
079700106602
Country of Origin
Unknown
Dimensions
Size
1 gal.
Details
Item
Semi-Synthetic Coolant
Container Type
Can
Color
Milky
Specific Gravity
1.0
Features
Waster Soluble Concentrate, Forms Stable Emulsion That Provides Cooling, Lubricity and Rust Protection, High Resistance to Micro-Organisms, No Foaming In Sift Or Hard Water Or From High Pressure
Cutting Fluid Sub-Category
Coolants
Application
Milling, Tapping, Reaming, Gun Drilling, Broaching and Shaping For Ferrous Metals (Including High Temperature Alloys), Cast Iron and Aluminum.
Fragrance
Mild Odor
Fluid Type
Bio based Water Soluble, No Phenolic, Nitrites, Glycol Ethers, DEA, Formaldehyde Or Silicone
pH Value
9.3 (Operating)
Description
Semi-Synthetic Coolant, Can, Milky, Application Milling, Tapping, Reaming, Gun Drilling, Broaching and Shaping For Ferrous Metals (Including High Temperature Alloys), Cast Iron and Aluminum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.