Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10337
Zoro #
G3555876
UPC #
079700103373
Country of Origin
Unknown
Dimensions
Size/Net Weight
2 oz
Size
2 oz
Details
Item
Wheel Grease
Container Type
Bag
Color
Gray/Black
Flash Point
619 Degrees F
Specific Gravity
0.92
Dropping Point
338 Degrees F
Application
Recommended for Use in Semi Truck Fifth Wheel Plates
Type
Bag
Timken OK Load
Not Specified
Description
Wheel Grease, Container Type Bag, Color Gray/Black, Dropping Point 338 Degrees F, Flash Point 619 Degrees F, Specific Gravity 0.92, Timken OK Load Not Specified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.