This item is Discontinued.

Ultrapower 12V 950 CCA Maintenance-Free Auto Battery Group 31P 1131PMF

12V 950 CCA Maintenance-Free Auto Battery Group 31P (Discontinued)

  • Mfr # 1131PMF
  • Zoro # G615321054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1131PMF
Zoro #
G615321054
UPC #
-
Country of Origin
United States

Dimensions

Width
6.81 in
Height
9.44 in
Length
13 in
BCI Group Size
31P

Details

Chemistry
Lead Acid
Voltage
12V
Features
Maintenance-Free
Cold Cranking Amps
950 CCA
Cell Type
Flooded Lead Acid
Includes
1 battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.