Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Burner Bi-Level Grill

  • Mfr # 621S

  • Zoro # G3505376


product price: $1,079.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Type
Bi-Level
Cooking Surface Dimensions
1008 x 1008
Overall Length
39 in
Overall Depth
39 in
Overall Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621S
Zoro #
G3505376
UPC #
-
Country of Origin
United States

Dimensions

Cooking Surface Dimensions
1008 x 1008
Overall Length
39 in
Overall Depth
39 in
Overall Height
38 in

Details

Item
Grill
Type
Bi-Level
Material
Powder Coated Steel
Burners
2
Number of Burners
2
Heat Source
Charcoal
Mount Type
Pedestal

Description

Pedestal Grill, Heat Source Charcoal, Overall Height 38 in, Overall Depth 39 in, Overall Length 39 in, Number of Burners 2, Material Powder Coated Steel, Mount Type Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.