Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Bench, 48 in. L, 36 in., Brown

  • Mfr # 922-B4-BROWN

  • Zoro # G3324730


product price: $1,606.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
BROWN
Overall Depth
27 1/4 in
Overall Height
39 1/8 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922-B4-BROWN
Zoro #
G3324730
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
39 1/8 in
Back Material Thickness
7 ga
Seat Height
18 1/8 in
Overall Length
48 in
Seat Depth
15 in
Seat Material Thickness
11 ga

Details

Color
BROWN
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Brown
Item
Outdoor Bench
Mounting
Portable
Includes
Hardware
Surface Material
Thermoplastic Coated Metal
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Series
Savannah
Shape
Straight
Weight Capacity
300 lb
Back Coating/Finish
Thermoplastic Coating
Number of Arms
2
Edge Style
Rounded
Seat Color
Brown
Back Color
Brown
Surface Texture
Plank
Back Structural Material
Steel
Includes Mounting Hardware
No
Support Style
Leg
Number of Supports
2
Seat Coating/Finish
Thermoplastic Coated
Seat Structural Material
Steel
Includes Back
Yes

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 39 1/8 in, Overall Length 48 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Brown, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Brown, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.