Outdoor Bench, 48 in. L, 36 in. W, Blue

  • Mfr # 922-S4-BLUE

  • Zoro # G3326760


product price: $1,547.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922-S4-BLUE
Zoro #
G3326760
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Overall Length
48 in
Back Material Thickness
7 ga
Seat Depth
15 in
Seat Height
18 1/8 in
Seat Material Thickness
11 ga

Details

Color
Blue
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Blue
Item
Outdoor Bench
Load Rating (Lb.)
300 lb
Includes
Hardware
Mounting
Portable, Surface
Surface Material
Thermoplastic Coated Metal
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Weight Capacity
300 lb
Series
Savannah
Shape
Straight
Includes Mounting Hardware
No
Back Structural Material
Steel
Seat Color
Blue
Seat Coating/Finish
Thermoplastic Coated
Seat Structural Material
Steel
Support Style
Leg
Edge Style
Rounded
Includes Back
Yes
Back Color
Blue
Number of Supports
2
Number of Arms
2
Surface Texture
Plank
Back Coating/Finish
Thermoplastic Coating

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 36 1/8 in, Overall Length 48 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Blue, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Blue, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.