Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Bench, 72 in. L, 36 in., RD, Blue

  • Mfr # 922-B6-RED

  • Zoro # G2289141


product price: $1,895.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Red
Overall Depth
27 1/4 in
Overall Height
39 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922-B6-RED
Zoro #
G2289141
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
39 in
Seat Material Thickness
11 ga
Seat Height
18 1/8 in
Overall Length
72 in
Seat Depth
15 in
Back Material Thickness
7 ga

Details

Color
Red
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Red
Item
Outdoor Bench
Includes
Hardware
Surface Material
Thermoplastic Coated Metal
Load Rating (Lb.)
300 lb
Mounting
Portable
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Series
Savannah
Weight Capacity
300 lb
Shape
Straight
Back Structural Material
Steel
Seat Color
Red
Includes Back
Yes
Includes Mounting Hardware
No
Back Color
Red
Back Coating/Finish
Thermoplastic Coating
Surface Texture
Plank
Support Style
Leg
Seat Coating/Finish
Thermoplastic Coated
Number of Arms
2
Seat Structural Material
Steel
Number of Supports
2
Edge Style
Rounded

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 39 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Red, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Red, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.