Outdoor Bench, 96 in. L, 10 in., Gray

  • Mfr # PB 8GRACOLE

  • Zoro # G3365568


product price: $1,142.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Depth
26 7/8 in
Overall Height
33 1/2 in
Length
96 in
Frame Material
Recycled Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB 8GRACOLE
Zoro #
G3365568
UPC #
845720011857
Country of Origin
United States

Dimensions

Overall Depth
26 7/8 in
Overall Height
33 1/2 in
Length
96 in
Board Dimensions
2 in x 6 in
Overall Length
96 in
Board Width
6 in

Details

Color
Gray
Frame Material
Recycled Plastic
Frame Color
Black
Item
Outdoor Bench
Surface Material
Recycled Plastic
Mounting
Portable
Load Rating (Lb.)
4,000 lb
Product Type
Outdoor Bench
Weight Capacity
4,000 lb
Series
Colonial
Shape
Straight
Surface Texture
Plank
Includes Mounting Hardware
No
Support Style
Leg
Back Color
Gray
Seat Color
Gray
Back Structural Material
Recycled Plastic
Number of Supports
3
Includes Back
Yes
Seat Structural Material
Vandal Resistant Resinwood

Description

Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 26 7/8 in, Overall Height 33 1/2 in, Overall Length 96 in, Seat Color Gray, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 4,000 lb, Frame Color Black, Surface Texture Plank, Board Width 6 in, Includes Mounting Hardware No, Product Type Outdoor Bench, Arm Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.