Zoro Homepage

Patio Table, 18 in Dia, Cedar

  • Mfr # PB ADTRASTCED

  • Zoro # G910881048


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Tabletop Structural Material
Resinwood
Tabletop Color
Cedar
Frame Color
Cedar
Frame Material
Resinwood
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB ADTRASTCED
Zoro #
G910881048
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
18 in
Overall Height
18 in

Details

Item
Patio Table
Tabletop Structural Material
Resinwood
Tabletop Color
Cedar
Frame Color
Cedar
Frame Material
Resinwood
Shape
Round
Includes Umbrella Hole
No
Product Type
Patio Table
Resistance Properties
UV Resistant
Frame Finish
Vandal Resistant

Description

Patio Table, Frame Color Cedar, Frame Material Resinwood, Includes Umbrella Hole No, Overall Diameter 18 in, Overall Height 18 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Cedar, Tabletop Structural Material Resinwood, Frame Finish Vandal Resistant, Resistance Properties UV Resistant, Shape Round, Umbrella Hole Diameter Not Applicable, Product Type Patio Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.