Zoro Homepage

Picnic Table, 36" Dia., Green

  • Mfr # 361L-RDP-Green

  • Zoro # G3501946


product price: $663.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Shape
Round
Diameter
36 in
Features
Perforated Metal Tabletop
Weight Capacity
50 lb
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361L-RDP-Green
Zoro #
G3501946
UPC #
-
Country of Origin
United States

Dimensions

Diameter
36 in
Height
30 in
Overall Height
30 1/4 in
Overall Diameter
36 in
Umbrella Hole Diameter
1 9/16 in

Details

Item
Patio Table
Shape
Round
Features
Perforated Metal Tabletop
Weight Capacity
50 lb
Construction
Steel
Type
Perforated
Assembly
Unassembled
Color
Green
Frame Finish
Powder Coated
Frame Color
Black
Frame Material
Steel
Tabletop Structural Material
Steel
Resistance Properties
UV Resistant
Includes Umbrella Hole
Yes
Product Type
Patio Table
Tabletop Color
Green
Tabletop Texture
Dot
Tabletop Construction
Perforated

Description

Patio Table, Frame Color Black, Frame Material Steel, Includes Umbrella Hole Yes, Overall Diameter 36 in, Overall Height 30 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Green, Tabletop Structural Material Steel, Frame Finish Powder Coated, Resistance Properties UV Resistant, Shape Round, Umbrella Hole Diameter 1 9/16 in, Tabletop Construction Perforated, Tabletop Texture Dot, Assembly Unassembled, Features Perforated Metal Tabletop, Product Type Patio Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.