Rectangle Shelter Picnic Table, Green, Perforated Metal, 144 in L, 30-1/4 in H Overall Dot

  • Mfr # 238H-3-P12-Green

  • Zoro # G3502068


product price:  $2,042.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Bench Structural Material
Steel
Tabletop Texture
Dot
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
238H-3-P12-Green
Zoro #
G3502068
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
144 in
Overall Width
69 in
Overall Height
30-1/4 in
Top Thickness
2 in
Overall Depth
70 in
Bench Height
18-1/2 in
Bench Length
120 in
Tabletop Thickness
2 in
Tabletop Width
30 in
Bench Depth
12 in
Frame Diameter
2-3/8 in
Tabletop Length
144 in

Details

Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Bench Structural Material
Steel
Tabletop Texture
Dot
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Shelter Picnic Table
Frame Finish
Powder Coated
Entry
Walk Through
Frame Material
Steel
Assembly
Unassembled
Weight Capacity
1800 lb
Support Style
Leg
User Entry
Walk Through
Tabletop Construction
Perforated
Number of Benches
2
Includes Umbrella Hole
No
Includes Mounting Hardware
No
Bench Coating/Finish
Thermoplastic
Tabletop Coating/Finish
Thermoplastic Coated

Description

ADA Shelter Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Depth 12 in, Bench Height 18 1/2 in, Bench Length 120 in, Bench Structural Material Steel, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 30 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.