This item is Discontinued.

Ultratape Cleanroom Tape, Vinyl, White, 2", PK3 1160WH200-P3D

Cleanroom Tape, Vinyl, White, 2", PK3 (Discontinued)

  • Mfr # 1160WH200-P3D
  • Zoro # G7293738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1160WH200-P3D
Zoro #
G7293738
UPC #
-
Country of Origin
United States

Dimensions

Length
36 Yd.
Width
2"

Details

Item
Cleanroom Tape
Material
Backing: Vinyl, Adhesive: Rubber
Color
White

Description

Cleanroom Tape, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.