Shop ULTRATECH

535 gal Covered Polyethylene Spill Pallet, 2 IBCs, 8,500 lb

  • Mfr # 1149
  • Zoro # G9885644

product price: 
$
5,959.99
/ea
Additional $780.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow/Gray/Black
Width
67 in
Length
128 in
Spill Capacity
535 gal
Height
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1149
Zoro #
G9885644
UPC #
808416011494
Country of Origin
United States

Dimensions

Width
67 in
Length
128 in
Height
96 in
Dimensions
128 in L x 67 in W x 96 in H
Max Fork Width
7 in
Max Fork Height
4 in

Details

Item
Spill Pallet
Color
Yellow/Gray/Black
Spill Capacity
535 gal
For Number of 55 gal. Drums
0
Load Capacity
8,500 lb
Material
Polyethylene
Includes
Hard Top, Lockable Doors
Standards
NPDES
Spill Capacity, gal.
535 gal
Spill Containment Load Capacity
16,000 lb
Covered/Uncovered
Covered
Spill Containment Opening Type
Upper Rolltop, Lower Double Doors
Opening Type
Double Doors with Rolltop
Number of IBCs
2
Pallet Material
Polyethylene
Pallet Color
Black, Gray, Yellow
Grate Color
Black
Fluorinated
No
Includes Overflow Bladder
No
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Outdoor
Modular Type
Nonmodular
Product Type
Spill Pallet
Manufacturer Warranty
5 yr
For Use With Standard Fork
Yes
Supports SPCC Compliance
Yes
Product Weight
1,067 lb
Composition
Polyethylene, Polyethylene
Low Profile
No
Includes Drain
Yes
Forklift Pockets
2-Way
Supports EPA Compliance
40 CFR 264.175
Grate Material
Polyethylene
For Number of IBC
2
"Spill Capacity
535 gal
Distance Between Fork Pockets
14 1/2 in
Insert Weight
1,067 lb
Shell Material
Polyethylene
Wire Color
Yellow/Gray/Black

Description

Spill containment capacity: 535 gal. Designed to accommodate and provide spill containment for two IBCs (configuration: 2 IBCs). Features upper rolltop and lockable double doors, and an integrated drain.

Key Features:

  • Spill capacity: 535 gal
  • IBC capacity: accommodates 2 IBCs
  • Construction: polyethylene (pallet and grate); grate color: black
  • Dimensions: 128 in L x 67 in W x 96 in H; product weight: 1,067 lb
  • Load limits: load capacity 8,500 lb; spill containment load capacity 16,000 lb
  • Access/openings: upper rolltop and lower double doors (double doors with rolltop)
  • Included items: hard top, lockable doors; includes drain
  • Forklift handling: 2-way forklift pockets (for use with standard forks); distance between pockets 14 1/2 in; max fork height 4 in; max fork width 7 in
  • Use/location: Rated for outdoor use
  • Modular type: nonmodular
  • Colors: yellow/gray/black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products