Shop ULTRATECH
See all product information
Create Account
9237 Ultra-Drain Guard Retainers, For Catch Basins from 22"-36". Set of 2
- Mfr # 9237
- Zoro # G805998950
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9237
- Zoro #
- G805998950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 36 in
- Width
- 22 in
Description
Ultratech 9237 ultra-drain guard retainers, for catch basins from 22"-36". Set of 2 keep ultra-drain guards in place without the use of grates. heavy-duty coated steel retainers mount on inside ledge of catch basin securing the drain guard when grating is removed or installed. two sizes of telescoping retainers adjust to fit any size storm drain. for use with all drain guards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.