This item is Discontinued.

Ultratech Catch Basin Insert, 22 In. L, 2 In. H, PK5 9261

Catch Basin Insert, 22 In. L, 2 In. H, PK5 (Discontinued)

  • Mfr # 9261
  • Zoro # G4830323
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9261
Zoro #
G4830323
UPC #
808416092615
Country of Origin
Unknown

Dimensions

Width
14 in
Length
22 in
Opening Size
4 1/2 in dia
Height
2 in

Details

Item
Catch Basin Insert
Material
Polypropylene
Color
Black
Removes
Oil
Standards
NPDES, 40 CFR 122.6(1999)
Oil Capacity
2.0 gal
For Use With
Manhole/Round Grate
Flow Capacity
192 gpm

Description

Catch Basin Insert, Removes Oil, Flow Capacity 192 gpm, Length 22 in, Width 14 in, Height 2 in, Opening Size 4 1/2 in dia, For Use With Manhole/Round Grate, Oil Capacity 2.0 gal, Material Polypropylene, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.